- Brass Material
- Straight Fitting Angle
applications
- Agriculture, Hydraulic Tool, General Industry, Construction, Fluid Transfer, Chemical, Oil and Gas, Transportation, Food and Beverage, Trucks, Nuclear
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Finish | Bright Dip |
| End Gender 2 | Male |
| Material | Brass |
| Thread Sealant | No |
| Hex Size 1 | 0.65 in |
| End Gender 1 | Male |
| End Type 1 | NPTF |
| Fitting Angle | Straight |
| End Type 2 | Line, Hose, Tube |
| Weight | 0.0 LB |

