- 70 Durometer Vinyl Material
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| End Gender 2 | Female |
| End Size 2 | 0.77 in |
| Thread Sealant | No |
| Material | 70 Durometer Vinyl |
| Weight | 0.04 LB |
| End Gender 2 | Female |
| End Size 2 | 0.77 in |
| Thread Sealant | No |
| Material | 70 Durometer Vinyl |
| Weight | 0.04 LB |