- 1/4 Body Size
- Carbon Steel Material
applications
- General Pneumatics, Construction, Industrial Plants
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Thread Size | 1/8-27 |
| Material | Carbon Steel |
| Working Pressure | 2000 psi |
| Type | Male Half, Plug |
| Compatible Fluids | Compressed Air, Gases & Liquids |
| End Gender 1 | Male |
| Body Size | 1/4 |
| End Gender 2 | Male |
| Internal Connection Type | Ball Lock |
| Flow Rate | 179 gpm |
| Burst Pressure | 8000 psi |
| Fitting Angle | Straight |
| Media | Pneumatic |
| Hex Size 1 | 0.5 in |
| Series | 1000 Series |
| End Size | 1/8 in |
| End Type | NPTF |
| Standard | A-A-59439, ISO 6150 Series B |
| Safety Locking Machanism | Sleeve Lock |
| Port Size | 1/8 |
| Connection | Manual |
| Thread Size 2 | 1/8-27 |
| Thread Sealant | No |
| Length | 1.590 in |
| Width | 0.580 in |
| Connection Style | Manual Connect |
| End Type 2 | NPTF |
| Fluid Compatibility | Compressed Air, Gases, Liquids |
| End Type 1 | NPTF |
| End Size 2 | 1/8 in |
| Weight | 0.04 LB |

