- Male Plug
- 1/2 in Body Size
- 3/4-14 Thread Size
- 1.42 in Hex Size
- Carbon Steel Material
applications
- Hydraulic and Fluid Transfer, Construction equipment, Agricultural equipment, Utility vehicles, On-Highway vehicles, Stationary in-plant hydraulics and fluid transfer, Interchangeable with HTMA couplings in the 3/8” size
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Hex Size 1 | 1.42 in |
| Fluid Compatibility | Hydraulic Spillage Concern |
| Seal Material | NBR+AU |
| Body Size | 1/2 |
| Media | Hydraulic |
| End Gender 2 | Female |
| Fitting Angle | Straight |
| Male Quick | 0.96 in |
| Working Temperature [Min] | -13 ˚F |
| Valve Type | 2-Way |
| Port Size | 3/4 in |
| Series | FF Series |
| Standard | European Pressure Equipment Directive (PED) 97 /23 EC Article 3.3, REACH, RoHS Compliant, ISO 16028 |
| End Type 2 | NPT |
| Connection Type | Male |
| End Type 1 | Push to Connect |
| Material | Carbon Steel |
| Connection | Manual |
| Latch Type | Flat Latch |
| Connection Style | Manual Connect |
| End Size 2 | 3/4 in |
| Width | 1.560 in |
| Safety Locking Mechanism | Sleeve Lock |
| Torque | 43.8 ft lb |
| Burst Pressure | 20300 psi |
| Length | 2.830 in |
| End Type | NPT |
| Hex Size | 1.42 in |
| Finish | Guardian Seal |
| Body Material | Steel |
| Thread Sealant | No |
| End Gender 1 | Male |
| Working Temperature [Max] | 212 ˚F |
| Flow Rate | 20.3 gpm |
| Thread Size | 3/4-14 |
| Fluid Loss | 0.012 cm3 |
| Safety Locking Machanism | Sleeve Lock |
| Temperature Range [Max] | 212 °F |
| Temperature Range [Min] | -13 °F |
| Air Inclusion [Max] | 0.013 cm3 |
| Type | Male Half, Plug |
| Working Pressure | 5800 psi |
| Fitting Description | Plug |
| Thread Size 2 | 3/4-14 |
| Internal Connection Type | Flat Face |
| Weight | 0.63 LB |
| EAN or UPC | 678146096630 |

