- Brass Material
- 1 1/2 Body Size
- Straight Fitting Angle
applications
- Fluid Transfer, Chemical, Food and Beverage, Injection Molding, Marine, Medical, Pressure Washing, Steam Cleaning
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Valve Type | Straight Thru |
| End Gender 2 | Female |
| Flow Rate | 297 gpm |
| Burst Pressure | 5600 psi |
| Seal Material | Buna-N |
| Compatible Fluids | Versatile Fluid Transfer |
| Temperature Range [Min] | -40 °F |
| Hex Size | 2.63 in |
| Component | Female Half, Socket |
| End Gender 1 | Female |
| Port Size | 1 1/2 in |
| Thread Size | 1 1/2-11 |
| Length | 2.880 in |
| Working Pressure | 1400 psi |
| Connection Style | Manual Connect |
| Series | ST Series |
| Material | Brass |
| Fitting Angle | Straight |
| Body Size | 1 1/2 in |
| Internal Connection Type | Ball Lock |
| Connection Type | BSPP |
| Temperature Range [Max] | 250 °F |
| Thread Sealant | No |
| Thread Size 2 | G1 1/2-11 |
| End Size 2 | 1 1/2 in |
| Working Temperature [Max] | 250 ˚F |
| Media | Other |
| Hex Size 1 | 2.63 in |
| Working Temperature [Min] | -40 ˚F |
| End Type 1 | Push to Connect |
| Connection | Manual |
| End Type 2 | BSPP |
| Fluid Compatibility | Versatile Fluid Transfer |
| Weight | 2.7 LB |

