- 1/4 Body Size
- Brass Material
applications
- General Pneumatics, Industrial Plants
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| End Type 2 | NPTF |
| Width | 0.790 in |
| Thread Size 2 | 1/4-18 |
| Connection Style | Manual Connect |
| Burst Pressure | 2800 psi |
| End Type 1 | Push to Connect |
| Body Size | 1/4 |
| Working Pressure | 350 psi |
| Hex Size 1 | 0.69 in |
| End Size 2 | 1/4 in |
| Fluid Compatibility | Compressed Air And Gases |
| Temperature Range [Max] | 250 °F |
| Working Temperature [Min] | -40 ˚F |
| Valve Type | 2-Way |
| Connection | Manual |
| Thread Size | 1/4-18 |
| Internal Connection Type | Ball Lock |
| Port Size | 1/4 |
| Series | 100 Series |
| Finish | Nickel |
| End Gender 1 | Male |
| End Gender 2 | Female |
| Length | 1.430 in |
| Type | Male Half, Plug |
| Thread Sealant | No |
| Fitting Angle | Straight |
| Temperature Range [Min] | -40 °F |
| Seal Material | Buna-N |
| End Type | NPTF |
| Material | Brass |
| Working Temperature [Max] | 250 ˚F |
| Media | Pneumatic |
| Flow Rate | 149.52 gpm |
| Weight | 0.0 LB |

