- Adapter Fitting Description
- 3/4 in Male Pipe Size
- 3/4 in Tube Outer Diameter
- 1 1/4-18 Thread Size 1
- 1 1/16-12 Thread Size 2
| Male Pipe Size | 3/4 in |
| Fitting Type | Adapter |
| Length | 1.100 in |
| I.D. | 0.61 in |
| Fitting Angle | Straight |
| End Gender 2 | Male |
| Hex Size 1 | 2 in |
| Fitting Description | Adapter |
| No. of Ends | 2 |
| Tube O.D. 2 | 3/4 in |
| Material | Carbon Steel |
| Series | 202220 |
| Tube O.D. | 3/4 in |
| Finish | Zinc Plated |
| Height | 1.520 in |
| End Type 1 | SAE 37 |
| Thread Size | 1 1/4-18 |
| End Gender 1 | Male |
| Thread Sealant | No |
| Weight | 0.0 LB |

