- Adapter SAE 37° JIC Fitting Description
- 1 in Male Pipe Size
- 1 in Tube Outer Diameter
- 1 19/32-20 Thread Size 1
- 1 5/16-12 Thread Size 2
| Fitting Description | Adapter SAE 37° JIC |
| Finish | Zinc Plated |
| Thread Size | 1 19/32-20 |
| Male Pipe Size | 1 in |
| End Type 1 | JIC 37° |
| No. of Ends | 2 |
| End Type 2 | AN |
| Series | 202220 |
| I.D. | 0.85 in |
| Material | Carbon Steel |
| Fitting Angle | Straight |
| Length | 1.520 in |
| Hex Size 1 | 1.062 in |
| End Gender 1 | Male |
| End Gender 2 | Male |
| Fitting Type | Adapter |
| Tube O.D. | 1 in |
| Weight | 0.0 LB |
| EAN or UPC | 678146098047 |

