- Adapter SAE 37° JIC Fitting Description
- 1/4 in Male Pipe Size
- 1/4 in Tube Outer Diameter
- 1/2-20 Thread Size 1
- 7/16-20 Thread Size 2
| End Gender 2 | Male |
| Finish | Zinc Plated |
| Material | Carbon Steel |
| End Gender 1 | Male |
| No. of Ends | 2 |
| Fitting Description | Adapter SAE 37° JIC |
| Length | 1.100 in |
| Hex Size 1 | 1 in |
| Fitting Angle | Straight |
| Tube O.D. | 1/4 in |
| I.D. | 0.17 in |
| Fitting Type | Adapter |
| Series | 202220 |
| Male Pipe Size | 1/4 in |
| Thread Size | 1/2-20 |
| End Type 1 | JIC 37° |
| Weight | 0.0 LB |
| EAN or UPC | 678146098054 |

