- Adapter Fitting Description
- 3/8 in Male Pipe Size
- 3/8 in Tube Outer Diameter
- 1/2-20 Thread Size 1
- 9/16-20 Thread Size 2
| Finish | Zinc Plated |
| Series | 202220 |
| Tube O.D. | 3/8 in |
| Thread Size | 1/2-20 |
| End Gender 1 | Male |
| Fitting Description | Adapter |
| I.D. | 0.3 in |
| Hex Size 1 | 0.625 in |
| Fitting Type | Adapter |
| Material | Carbon Steel |
| End Type 1 | SAE 37 |
| End Gender 2 | Male |
| Height | 0.690 in |
| Tube O.D. 2 | 1/4 in |
| Thread Sealant | No |
| No. of Ends | 2 |
| Male Pipe Size | 3/8 in |
| Length | 1.110 in |
| Fitting Angle | Straight |
| Weight | 0.0 LB |
| EAN or UPC | 678146098061 |

