- Adapter SAE 37° JIC Fitting Description
- 3/8 in Male Pipe Size
- 1/2 in Tube Outer Diameter
- 7/8-20 Thread Size 1
- 9/16-18 Thread Size 2
| Male Pipe Size | 3/8 in |
| Fitting Type | Adapter |
| Thread Size | 7/8-20 |
| Material | Carbon Steel |
| End Gender 1 | Male |
| End Gender 2 | Male |
| Hex Size 1 | 1 in |
| Finish | Zinc Plated |
| Tube O.D. | 1/2 in |
| End Type 1 | JIC 37° |
| Fitting Angle | Straight |
| I.D. | 0.3 in |
| No. of Ends | 2 |
| Fitting Description | Adapter SAE 37° JIC |
| Length | 1.100 in |
| Series | 202220 |
| Weight | 0.0 LB |
| EAN or UPC | 678146098078 |

