- Adapter Fitting Description
- 1/2 in Male Pipe Size
- 1/2 in Tube Outer Diameter
- 7/8-20 Thread Size 1
- 3/4-16 Thread Size 2
| End Type 2 | UNF |
| Hex Size 1 | 1 in |
| Fitting Description | Adapter |
| Fitting Type | Adapter |
| Series | 202220 |
| Tube O.D. 2 | 1/2 in |
| Thread Sealant | No |
| No. of Ends | 2 |
| Tube O.D. | 1/2 in |
| Material | Brass |
| End Gender 2 | Male |
| End Type 1 | SAE 37 |
| End Gender 1 | Male |
| Length | 1.202 in |
| I.D. | 0.39 in |
| Fitting Angle | Straight |
| Height | 1.100 in |
| Thread Size | 7/8-20 |
| Male Pipe Size | 1/2 in |
| Weight | 0.0 LB |
| EAN or UPC | 678146046765 |

