- 1/4 Body Size
- Carbon Steel Material
applications
- General Pneumatics, Air Tools, Construction
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Thread Size 2 | 1/4-18 |
| Working Pressure | 150 psi |
| Port Size | 1/4 |
| Thread Sealant | No |
| Media | Pneumatic |
| Fluid Compatibility | Compressed Air |
| End Size 2 | 1/4 in |
| Width | 0.650 in |
| Hex Size 1 | 0.56 in |
| Material | Carbon Steel |
| Finish | Zinc Trivalent |
| End Gender 2 | Male |
| Seal Material | Buna-N |
| End Gender 1 | Male |
| Burst Pressure | 580 psi |
| End Type 1 | Push to Connect |
| Flow Rate | 205.92 gpm |
| Working Temperature [Min] | -40 ˚F |
| Standard | ISO 6150 Series B, Tru-Flate, A-A-59439, ARO |
| End Type 2 | NPTF |
| Length | 1.680 in |
| Body Size | 1/4 |
| Fitting Angle | Straight |
| Internal Connection Type | Ball Lock |
| Connection | Automatic |
| Working Temperature [Max] | 250 ˚F |
| Type | Plug |
| Series | Auto-Flo 23 Series |
| Weight | 0.06 LB |

