- 1/4 Body Size
- Stainless Steel Material
applications
- Chemical, Food and Beverage, Military, Aerospace
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Working Temperature [Max] | 250 ˚F |
| Seal Material | Buna-N |
| Media | Other |
| End Type 2 | UNF |
| Connection Style | Manual Connect |
| End Size 2 | 9/16 in |
| Height | 0.900 in |
| Series | 2HKIL Series |
| Working Temperature [Min] | -40 ˚F |
| Fitting Angle | Straight |
| Flow Rate | 2.2 gpm |
| Connection | Manual |
| Width | 9 in |
| End Type | UNF |
| Burst Pressure | 6000 psi |
| Fluid Compatibility | Liquid And Gases |
| End Type 1 | Push to Connect |
| Thread Size | 5/8-18 |
| End Gender 1 | Male |
| Type | Male Half, Plug |
| Length | 1.171 in |
| Working Pressure | 1500 psi |
| Material | Stainless Steel |
| Thread Sealant | No |
| Thread Size 2 | 5/8-18 |
| Internal Connection Type | Ball Lock |
| End Size | 3/8 in |
| Valve Type | 2-Way |
| Body Size | 1/4 |
| End Gender 2 | Female |
| Weight | 0.06 LB |

