- Brass Material
- 1/4 Body Size
- Straight Fitting Angle
applications
- Industrial Breathing Air, General Pneumatics, Maintenance & Repair, Fluid Transfer
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| End Type 2 | NPTF |
| Material | Brass |
| Standard | US Industrial Interchange, ISO 6150 Series B, A-A-59439 |
| End Type | NPTF |
| Seal Material | Buna-N |
| Temperature Range [Min] | -40 °F |
| Width | 1.190 in |
| Burst Pressure | 8000 psi |
| Connection | Manual |
| Media | Pneumatic |
| Connection Style | Manual Connect |
| Fluid Compatibility | Air, Gases And Liquids |
| Temperature Range [Max] | 250 °F |
| Working Temperature [Max] | 250 ˚F |
| Valve Type | 2-Way |
| End Type 1 | Push to Connect |
| Safety Locking Machanism | Sleeve Lock |
| Body Size | 1/4 in |
| Thread Size | 1/4-18 |
| Port Size | 1/4 in |
| Thread Size 2 | 1/4-18 |
| Series | 3000 Series |
| Flow Rate | 180 gpm |
| Working Temperature [Min] | -40 ˚F |
| Finish | Nickel |
| Type | Female Half, Socket |
| End Size 2 | 1/4 in |
| Thread Sealant | No |
| Compatible Fluids | Air, Gases & Liquids |
| Fitting Angle | Straight |
| Hex Size 1 | 0.69 in |
| End Gender 1 | Female |
| Internal Connection Type | Ball Lock |
| Length | 2.110 in |
| Working Pressure | 2000 psi |
| End Gender 2 | Female |
| Weight | 0.29 LB |

