- Carbon Steel Material
- 3/8 Body Size
applications
- Agriculture, Hydraulic Tool, General Industry, Construction, Fluid Transfer, Chemical, Oil and Gas, Transportation, Food and Beverage, Trucks, Nuclear
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Valve Type | 2-Way |
| Working Pressure | 4000 psi |
| Thread Sealant | No |
| Media | Hydraulic |
| Connection | Manual |
| Body Size | 3/8 in |
| Internal Connection Type | Ball Lock |
| Material | Carbon Steel |
| Weight | 0.0 LB |

