- 3/8 Body Size
- Carbon Steel Material
applications
- Shipyards, General Pneumatics, Mining, Marine
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Media | Pneumatic |
| End Gender 1 | Male |
| Type | Male Half, Plug |
| Fluid Compatibility | Compressed Air |
| Safety Locking Machanism | Ring Lock |
| End Type | NPTF |
| Fitting Angle | Straight |
| Port Size | 3/8 |
| Working Temperature [Max] | 250 ˚F |
| Length | 1.760 in |
| Width | 0.790 in |
| End Type 2 | NPTF |
| Thread Sealant | No |
| Thread Size | 3/8-18 |
| End Type 1 | Push to Connect |
| Finish | Zinc Trivalent |
| Thread Size 2 | 3/8-18 |
| Material | Carbon Steel |
| Hex Size 1 | 0.69 in |
| Burst Pressure | 1200 psi |
| Flow Rate | 594 gpm |
| Seal Material | Buna-N |
| Connection Style | Manual Connect |
| Connection | Manual |
| Body Size | 3/8 |
| End Size 2 | 3/8 in |
| Series | 3RL Series |
| Valve Type | 1-Way |
| Working Temperature [Min] | -40 ˚F |
| Internal Connection Type | Ball Lock |
| Working Pressure | 300 psi |
| End Gender 2 | Male |
| Weight | 0.09 LB |

