- 1/4 Body Size
- Carbon Steel Material
applications
- Industrial Breathing Air, General Pneumatics, Maintenance & Repair, Fluid Transfer
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Hex Size 1 | 0.81 in |
| End Gender 1 | Male |
| Length | 2.440 in |
| End Type 1 | Push to Connect |
| Body Size | 1/4 |
| Temperature Range [Min] | -40 °F |
| Burst Pressure | 8000 psi |
| Series | 3000 Series |
| Thread Sealant | No |
| Material | Carbon Steel |
| Compatible Fluids | Air, Gases & Liquids |
| Safety Locking Machanism | Sleeve Lock |
| Standard | US Industrial Interchange, ISO 6150 Series B, A-A-59439 |
| Working Temperature [Max] | 250 ˚F |
| Fitting Angle | Straight |
| Finish | Zinc Trivalent |
| Hose I.D. | 3/8 in |
| Working Temperature [Min] | -40 ˚F |
| Temperature Range [Max] | 250 °F |
| End Gender 2 | Male |
| Connection Style | Manual Connect |
| Flow Rate | 180 gpm |
| End Type | Barb |
| Width | 0.910 in |
| Media | Pneumatic |
| Internal Connection Type | Ball Lock |
| End Type 2 | Line, Hose, Tube |
| Seal Material | Buna-N |
| Fluid Compatibility | Air, Gases And Liquids |
| Valve Type | 2-Way |
| Connection | Manual |
| Working Pressure | 2000 psi |
| Type | Male Half, Plug |
| Weight | 0.12 LB |

