- Brass Material
- 3/8 Body Size
- Straight Fitting Angle
applications
- Industrial Breathing Air, General Pneumatics, Maintenance & Repair, Fluid Transfer
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Port Size | 3/8 in |
| End Gender 2 | Female |
| Thread Size 2 | 3/8-18 |
| Body Size | 3/8 in |
| Media | Pneumatic |
| End Size 2 | 3/8 in |
| Working Temperature [Max] | 250 ˚F |
| Fluid Compatibility | Air, Gases And Liquids |
| Working Pressure | 1000 psi |
| Hex Size 1 | 0.88 in |
| End Type 2 | NPTF |
| Internal Connection Type | Ball Lock |
| Thread Sealant | No |
| Seal Material | Buna-N |
| End Gender 1 | Female |
| Connection | Manual |
| Material | Brass |
| End Type 1 | Push to Connect |
| Valve Type | 1-Way |
| Working Temperature [Min] | -40 ˚F |
| Fitting Angle | Straight |
| Burst Pressure | 4000 psi |
| Weight | 0.0 LB |

