- Brass Material
- 3/8 Body Size
- Straight Fitting Angle
applications
- Industrial Breathing Air, General Pneumatics, Maintenance & Repair, Fluid Transfer
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Seal Material | Buna-N |
| Fitting Angle | Straight |
| Length | 2.350 in |
| Thread Size 2 | 3/8-18 |
| End Gender 1 | Female |
| Working Pressure | 1000 psi |
| End Size 2 | 3/8 in |
| End Type 2 | NPTF |
| Material | Brass |
| Thread Sealant | No |
| End Size | 3/8 in |
| Standard | A-A-59439, ISO 6150 Series B |
| Body Size | 3/8 in |
| Safety Locking Machanism | Sleeve Lock |
| Type | Socket |
| Width | 1.380 in |
| Thread Size | 3/8-18 |
| End Type 1 | NPTF |
| Hex Size 1 | 0.88 in |
| Port Size | 3/8 in |
| Flow Rate | 331.24 gpm |
| Burst Pressure | 4000 psi |
| Series | 4000 Series |
| Weight | 0.42 LB |

