- Brass Material
- 1 Body Size
- Straight Fitting Angle
applications
- Hydraulics and fluid transfer, On-highway hydraulic wet lines, Dump and refuse vehicles, Bulk liquid transfer
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| End Size 2 | 1 in |
| Thread Size 2 | 1-11 1/2 |
| Fitting Angle | Straight |
| End Type 2 | NPTF |
| Width | 1 3/4 in |
| Seal Material | Buna-N |
| Length | 3.670 in |
| Series | 5100 Series |
| Body Size | 1 in |
| Working Pressure | 3000 psi |
| Vacuum Rating | 28 inHg |
| Media | Hydraulic |
| Compatible Fluids | Hydraulic Oil |
| Port Size | 1 in |
| Temperature Range [Max] | 250 °F |
| Connection Style | Manual Connect |
| Temperature Range [Min] | -40 °F |
| Internal Connection Type | Thread to Connect |
| Fluid Compatibility | Hydraulic Oil |
| End Type | NPTF |
| End Gender 2 | Male |
| End Gender 1 | Female |
| Hex Size 1 | 1.44 in |
| Working Temperature [Min] | -40 ˚F |
| Working Temperature [Max] | 250 ˚F |
| Connection | Thread-To-Connect |
| Type | Female Half |
| Flow Rate | 40 gpm |
| Valve Type | 2-Way |
| Material | Brass |
| Thread Sealant | No |
| Weight | 1.1 LB |
| EAN or UPC | 678146035790 |

