- Male Plug
- 3/4 in Body Size
- 3/4-14 Thread Size
- 3000 psi Max. Operating Pressure
- Brass Material
applications
- Hydraulics and fluid transfer, On-highway hydraulic wet lines, Dump and refuse vehicles, Bulk liquid transfer
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Fitting Description | Plug |
| Fluid Compatibility | Hydraulic Oil |
| Working Temperature [Min] | -40 ˚F |
| End Type 1 | UNF |
| Type | Male Half |
| Material | Brass |
| Fitting Angle | Straight |
| Seal Material | Buna-N |
| Compatible Fluids | Hydraulic Oil |
| Media | Hydraulic |
| Valve Type | 2-Way |
| Hex Size 1 | 1.82 in |
| Thread Size 2 | 3/4-14 |
| Fluid Loss | 0.26 cm3 |
| Temperature Range [Max] | 250 °F |
| Connection Style | Manual Connect |
| End Gender 2 | Female |
| End Gender 1 | Male |
| Internal Connection Type | Thread to Connect |
| Connection | Thread-To-Connect |
| Working Temperature [Max] | 250 ˚F |
| End Size 2 | 3/4 in |
| Connection Type | Male |
| End Type | NPTF |
| Temperature Range [Min] | -40 °F |
| Height | 1.820 in |
| Width | 1.620 in |
| Body Size | 3/4 |
| Series | 5100 Series |
| Thread Sealant | No |
| End Type 2 | NPTF |
| Length | 3.110 in |
| Hex Size | 1.19 in |
| Vacuum Rating | 28 inHg |
| Port Size | 3/4 |
| End Size | 1 1/2 in |
| Thread Size | 1 1/2-12 |
| Working Pressure | 3000 psi |
| Body Material | Brass |
| Flow Rate | 18 gpm |
| Operating Pressure [Max] | 3,000.0 psi |
| Latch Type | Threaded Together |
| Air Inclusion [Max] | 0.34 cm3 |
| Weight | 0.79 LB |
| EAN or UPC | 678146015587 |

