- Male Plug
- 1 1/4 in Body Size
- 1 1/4-11 1/2 Thread Size
- 2500 psi Max. Operating Pressure
- Brass Material
applications
- Hydraulics and fluid transfer, On-highway hydraulic wet lines, Dump and refuse vehicles, Bulk liquid transfer
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Air Inclusion [Max] | 0.68 cm3 |
| Series | 5100 Series |
| Seal Material | Buna-N |
| Working Temperature [Max] | 250 ˚F |
| Thread Sealant | No |
| Hex Size 1 | 2.38 in |
| End Type 1 | UN |
| End Type | NPTF |
| Fluid Loss | 0.7 cm3 |
| Thread Size | 2 1/8 -12 |
| Type | Male Half |
| Hex Size | 1.88 in |
| Working Pressure | 2750 psi |
| Temperature Range [Min] | -40 °F |
| Operating Pressure [Max] | 2,500.0 psi |
| Valve Type | 2-Way |
| Connection | Thread-To-Connect |
| End Size 2 | 1 1/4 in |
| Compatible Fluids | Hydraulic Oil |
| Body Material | Brass |
| Working Temperature [Min] | -40 ˚F |
| Width | 2.120 in |
| Fitting Angle | Straight |
| Port Size | 1 1/4 |
| Flow Rate | 75 gpm |
| End Gender 2 | Female |
| Fluid Compatibility | Hydraulic Oil |
| Internal Connection Type | Thread to Connect |
| Connection Type | Male |
| Temperature Range [Max] | 250 °F |
| Latch Type | Threaded Together |
| Material | Brass |
| End Gender 1 | Male |
| Length | 3.710 in |
| Thread Size 2 | 1 1/4-11 1/2 |
| Media | Hydraulic |
| End Size | 2 1/8 in |
| Connection Style | Manual Connect |
| Height | 2.380 in |
| Body Size | 1 1/4 |
| End Type 2 | NPTF |
| Fitting Description | Plug |
| Vacuum Rating | 28 inHg |
| Weight | 1.65 LB |
| EAN or UPC | 678146015341 |

