- Female Socket
- 3/4 in Body Size
- 3/4-14 Thread Size
- 3000 psi Max. Operating Pressure
- Brass Material
applications
- Hydraulics and fluid transfer, On-highway hydraulic wet lines, Dump and refuse vehicles, Bulk liquid transfer
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Fluid Loss | 0.26 cm3 |
| Flow Rate | 18 gpm |
| End Type 2 | NPTF |
| Thread Sealant | No |
| Finish | Zinc Trivalent |
| Internal Connection Type | Thread to Connect |
| Operating Pressure [Max] | 3,000.0 psi |
| Body Size | 3/4 |
| Working Temperature [Min] | -40 ˚F |
| Working Pressure | 3000 psi |
| End Size 2 | 3/4 in |
| Vacuum Rating | 28 inHg |
| Connection | Thread-To-Connect |
| Fluid Compatibility | Hydraulic Oil |
| End Size | 3/4 in |
| End Gender 1 | Female |
| Fitting Description | Socket |
| Type | Quick Connect Coupler Half |
| Thread Size | 3/4 - 14 |
| Port Size | 3/4 |
| Seal Material | Buna-N |
| Connection Type | Female |
| Working Temperature [Max] | 250 ˚F |
| Air Inclusion [Max] | 0.34 cm3 |
| Length | 3.070 in |
| End Gender 2 | Female |
| Valve Type | 2-Way |
| Material | Brass, Carbon Steel |
| Hex Size 1 | 1.16 in |
| Hex Size | 1 3/4 in |
| Media | Hydraulic |
| Body Material | Brass |
| Fitting Angle | Straight |
| Thread Size 2 | 3/4-14 |
| Latch Type | Threaded Together |
| Weight | 1.21 LB |
| EAN or UPC | 678146015594 |

