- Female Socket
- 1 in Body Size
- 1-11 1/2 Thread Size
- 3000 psi Max. Operating Pressure
- Brass Material
applications
- Hydraulics and fluid transfer, On-highway hydraulic wet lines, Dump and refuse vehicles, Bulk liquid transfer
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Width | 2.180 in |
| Hex Size 1 | 1.44 in |
| Material | Brass, Carbon Steel |
| Port Size | 1 |
| Body Size | 1 |
| Body Material | Brass |
| Latch Type | Threaded Together |
| Vacuum Rating | 28 inHg |
| Working Temperature [Max] | 250 ˚F |
| Air Inclusion [Max] | 0.5 cm3 |
| Fitting Description | Socket |
| Series | 5100 Series |
| End Type 2 | NPTF |
| End Type | NPTF |
| Fitting Angle | Straight |
| Valve Type | 2-Way |
| End Size | 1 in |
| Thread Size 2 | 1-11 1/2 |
| Thread Sealant | No |
| End Gender 1 | Female |
| Working Pressure | 3000 psi |
| Thread Size | 1 - 11 1/2 |
| Type | Female Half |
| Connection Type | Female |
| End Gender 2 | Female |
| Working Temperature [Min] | -40 ˚F |
| Connection Style | Manual Connect |
| Connection | Thread-To-Connect |
| Media | Hydraulic |
| Length | 3.680 in |
| Height | 4.380 in |
| Compatible Fluids | Hydraulic Oil |
| Temperature Range [Max] | 250 °F |
| Flow Rate | 40 gpm |
| Fluid Loss | 0.35 cm3 |
| Operating Pressure [Max] | 3,000.0 psi |
| Internal Connection Type | Thread to Connect |
| Finish | Zinc Trivalent |
| Seal Material | Buna-N |
| End Size 2 | 1 in |
| Temperature Range [Min] | -40 °F |
| Fluid Compatibility | Hydraulic Oil |
| Hex Size | 2.12 in |
| Weight | 1.92 LB |
| EAN or UPC | 678146015334 |

