- Carbon steel Material
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Compatible Tube O.D. | 0.25 in |
| O.D. | 2.10 in |
| End Type 1 | UN |
| Bolt Hole Diameter | 0.8 in |
| Thread Size | 1 7/8-12 |
| Thread Sealant | No |
| End Size | 2.10 in |
| Fitting Angle | Straight |
| Material | Carbon Steel |
| End Gender 1 | Female |
| Weight | 0.39 LB |
| EAN or UPC | 678146015617 |

