- 1/2 Body Size
- Carbon Steel Material
applications
- General Pneumatics, Construction, Industrial Plants
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| End Type | NPTF |
| End Gender 2 | Female |
| Working Pressure | 500 psi |
| Safety Locking Machanism | Sleeve Lock |
| Series | 500 Series |
| Media | Pneumatic |
| End Type 1 | Push to Connect |
| Working Temperature [Max] | 250 ˚F |
| Seal Material | Buna-N |
| Body Size | 1/2 |
| Thread Size | 1/4-18 |
| Connection | Manual |
| Thread Sealant | No |
| Material | Carbon Steel |
| Flow Rate | 538 gpm |
| Type | Male Half, Plug |
| Finish | Zinc Trivalent |
| End Type 2 | NPTF |
| End Size 2 | 1/4 in |
| Burst Pressure | 2000 psi |
| Internal Connection Type | Ball Lock |
| Fluid Compatibility | Compressed Air, Gases, Liquids |
| Fitting Angle | Straight |
| Port Size | 1/4 |
| Thread Size 2 | 1/4-18 |
| Length | 1.920 in |
| Working Temperature [Min] | -40 ˚F |
| Hex Size 1 | 0.69 in |
| End Gender 1 | Male |
| Valve Type | 2-Way |
| Width | 0.790 in |
| Weight | 2.58 LB |

