- Female Socket
- 3/8 in Body Size
- 3/8-18 Thread Size
- 1 in Hex Size
- 2.15 in Length
applications
- Hydraulic fluid transfer, Agricultural equipment, Construction equipment, In-plant manufacturing, Dump, snow plow and maintainance vehicles
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Material | Carbon Steel |
| Latch Type | Push, Pull |
| Width | 1.230 in |
| Thread Size | 3/8-18 |
| Thread Size 2 | 3/8-18 |
| Flow Rate | 6 gpm |
| Connection Type | Female |
| Standard | ISO 7241-1 Series A |
| Hex Size 1 | 1 in |
| Valve Type | 2-Way |
| Temperature Range [Min] | -40 °F |
| Working Temperature [Max] | 250 ˚F |
| Connection | Manual |
| End Size 2 | 3/8 in |
| Fitting Angle | Straight |
| Seal Material | Buna-N |
| Port Size | 3/8 in |
| Body Size | 3/8 in |
| End Gender 1 | Female |
| Fitting Description | Socket |
| Internal Connection Type | Ball Lock |
| Finish | Zinc Trivalent |
| Operating Pressure [Max] | 4,000.0 psi |
| Body Material | Steel |
| Hex Size | 1 in |
| Vacuum Rating | 28 inHg |
| Working Temperature [Min] | -40 ˚F |
| Air Inclusion [Max] | 1.5 cm3 |
| Type | Female Half, Socket |
| Media | Hydraulic |
| End Type 2 | NPT |
| Fluid Loss | 1.3 cm3 |
| Temperature Range [Max] | 250 °F |
| Burst Pressure | 12000 psi |
| Length | 2.150 in |
| Thread Sealant | No |
| End Type | NPTF |
| End Type 1 | Push to Connect |
| Connection Style | Manual Connect |
| Series | 5600 Series |
| Working Pressure | 4000 psi |
| End Gender 2 | Female |
| Weight | 0.37 LB |

