- Polyvinyl Chloride (PVC) Material
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Material | Polyvinyl Chloride(PVC) |
| End Size | 1 in |
| End Gender 1 | Female |
| End Size 2 | 1.365 in |
| Thread Sealant | No |
| Finish | Red |
| O.D. | 1.96 in |
| End Type 1 | Compression |
| End Gender 2 | Female |
| Fitting Angle | Straight |
| I.D. | 1.38 in |
| Compatible Tube O.D. | 1 in |
| Weight | 0.22 LB |

