- Polyvinyl Chloride (PVC) Material
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| End Gender 2 | Female |
| Thread Sealant | No |
| End Gender 1 | Male |
| Material | Polyvinyl Chloride(PVC) |
| Fitting Angle | Straight |
| Finish | Black |
| Compatible Tube O.D. | 1 in |
| End Size 2 | 1.144 in |
| O.D. | 1.43 in |
| End Size | 1 in |
| End Type 1 | Compression |
| Weight | 0.08 LB |

