- Brass Material
- 1/2 Body Size
- Straight Fitting Angle
applications
- Industrial Breathing Air, General Pneumatics, Maintenance & Repair, Fluid Transfer
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Body Size | 1/2 in |
| Seal Material | Buna-N |
| Working Temperature [Max] | 250 ˚F |
| Connection | Manual |
| Working Pressure | 500 psi |
| Thread Sealant | No |
| Fluid Compatibility | Air, Gases And Liquids |
| Media | Pneumatic |
| Material | Brass |
| Fitting Angle | Straight |
| End Type 1 | Barb |
| Working Temperature [Min] | -40 ˚F |
| Burst Pressure | 2000 psi |
| Weight | 0.6 LB |

