- Brass Material
- 3/4 Body Size
- Straight Fitting Angle
applications
- Industrial Breathing Air, General Pneumatics, Maintenance & Repair, Fluid Transfer
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| End Type 1 | Push to Connect |
| Burst Pressure | 880 psi |
| Width | 1.900 in |
| Fluid Compatibility | Air, Gases And Liquids |
| Thread Sealant | No |
| Safety Locking Machanism | Sleeve Lock |
| Thread Size 2 | 1/2-14 |
| Thread Size | 1/2-14 |
| Connection | Manual |
| Hex Size 1 | 1.31 in |
| Internal Connection Type | Ball Lock |
| End Size 2 | 1/2 in |
| Series | 6000 Series |
| Port Size | 1/2 in |
| Type | Female Half, Socket |
| Seal Material | Buna-N |
| Fitting Angle | Straight |
| Temperature Range [Min] | -40 °F |
| Valve Type | 2-Way |
| Temperature Range [Max] | 250 °F |
| Compatible Fluids | Air, Gases & Liquids |
| Connection Style | Manual Connect |
| Body Size | 3/4 in |
| Media | Pneumatic |
| Length | 2.850 in |
| Working Temperature [Min] | -40 ˚F |
| Flow Rate | 935.17 gpm |
| End Type 2 | NPTF |
| Standard | US Industrial Interchange, ISO 6150 Series B, A-A-59439 |
| Material | Brass |
| Working Temperature [Max] | 250 ˚F |
| End Type | NPTF |
| Working Pressure | 220 psi |
| Weight | 0.478 LB |

