- Carbon Steel Material
- 3/4 Body Size
- Straight Fitting Angle
applications
- Agriculture, Hydraulic Tool, General Industry, Construction, Fluid Transfer, Transportation, Military, Law Enforcement/Rescue, Chemical, Oil and Gas, Consumer Products, HVAC, Food and Beverage, Trucks, Aerospace, Medical
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| End Gender 2 | Female |
| Working Temperature [Max] | 400 ˚F |
| Seal Material | FKM |
| Media | Hydraulic |
| End Type 1 | Push to Connect |
| Internal Connection Type | Ball Lock |
| Finish | Zinc Trivalent |
| End Gender 1 | Female |
| Thread Size 2 | 3/4-14 |
| Port Size | 3/4 in |
| End Size 2 | 3/4 in |
| Hex Size 1 | 1.31 in |
| Fluid Compatibility | Hydraulic Service |
| Working Pressure | 4000 psi |
| Operating Pressure | 4000 psi |
| Valve Type | 2-Way |
| Working Temperature [Min] | -15 ˚F |
| Body Size | 3/4 in |
| Fitting Angle | Straight |
| Material | Carbon Steel |
| Connection | Manual |
| End Type 2 | NPTF |
| Thread Sealant | No |
| Weight | 1.37 LB |

