- Female Socket
- 1 in Body Size
- 1-11 1/2 Thread Size
- 4.13 in Length
- 1 3/4 in Hex Size
applications
- Agriculture, Hydraulic Tool, General Industry, Construction, Fluid Transfer, Transportation, Military, Law Enforcement/Rescue, Chemical, Oil and Gas, Consumer Products, HVAC, Food and Beverage, Trucks, Aerospace, Medical
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Standard | ISO 7241-1 Series B |
| Fitting Angle | Straight |
| Valve Type | 2-Way |
| Working Temperature [Min] | -40 ˚F |
| Fitting Description | Socket |
| Operating Pressure | 4000 psi |
| End Type 1 | Push to Connect |
| Air Inclusion [Max] | 18 cm3 |
| Material | Carbon Steel |
| Thread Sealant | No |
| Body Material | Steel |
| Flow Rate | 50 gpm |
| Temperature Range [Min] | -40 °F |
| Type | Female Half, Socket |
| Working Temperature [Max] | 250 ˚F |
| End Size 2 | 1 in |
| Series | HK Series |
| Seal Material | Buna-N |
| Fluid Loss | 16.9 cm3 |
| Thread Size 2 | 1-11 1/2 |
| Hex Size | 1 3/4 in |
| Latch Type | Push, Pull |
| Working Pressure | 4000 psi |
| Port Size | 1 in |
| Internal Connection Type | Ball Lock |
| Body Size | 1 in |
| Finish | Zinc Trivalent |
| Thread Size | 1-11 1/2 |
| Length | 4.130 in |
| End Type | NPTF |
| Connection | Manual |
| Fluid Compatibility | Hydraulic Service |
| Media | Hydraulic |
| Connection Type | Female |
| End Gender 1 | Female |
| Thread Type | NPTF |
| Connection Style | Manual Connect |
| Temperature Range [Max] | 250 °F |
| Hex Size 1 | 1.75 in |
| End Gender 2 | Female |
| End Type 2 | NPTF |
| Weight | 2.28 LB |

