- 0.87 in Inside Diameter
- 0.14 in Outside Diameter
- Buna-N Material
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Material | Buna-N |
| Color | Silver |
| Thickness | 0.14 in |
| Durometer | 90 |
| I.D. | 0.87 in |
| O.D. | 0.14 in |
| Weight | 0.0 LB |

