- 2.75 in Inside Diameter
- 3.17 in Outside Diameter
- Buna-N Material
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Material | Buna-N |
| Durometer | 90 |
| Color | Silver |
| I.D. | 2.75 in |
| O.D. | 3.17 in |
| Thickness | 0.21 in |
| Weight | 0.0 KG |

