Skip to content Skip to navigation menu
Hansen Coupling Div.9029292

9029292

O-Ring
Item #100420387
  • 0.42 in Inside Diameter
  • 0.64 in Outside Diameter
Hansen Coupling Div.9029292
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.42 in Inside Diameter
  • 0.64 in Outside Diameter

features

  • Quick connect and disconnect
  • No need for special tools
  • Exceeds ISO 16028 operating pressures
O.D. 0.64 in
Thickness 0.11 in
I.D. 0.42 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison