- 0.45 in Inside Diameter
- 0.1 in Outside Diameter
- Ethylene Propylene Diene Monomer (EPDM) Material
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Material | Ethylene Propylene Diene Monomer (EPDM) |
| Thickness | 0.11 in |
| Durometer | 90 |
| I.D. | 0.45 in |
| Color | Black |
| O.D. | 0.1 in |
| Weight | 0.0 LB |

