- Brass Material
- 3/4 Body Size
- Straight Fitting Angle
applications
- General Industry, Pneumatic Tools
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Hex Size 1 | 1.38 in |
| Material | Brass |
| End Size | 3/4 in |
| Working Pressure | 250 psi |
| End Gender 1 | Female |
| Burst Pressure | 1000 psi |
| Valve Type | Straight Thru |
| Fluid Compatibility | Compressed Air |
| End Type 1 | NPTF |
| Body Size | 3/4 in |
| End Type 2 | NPTF |
| End Size 2 | 3/4 in |
| Thread Size | 3/4-14 |
| End Gender 2 | Female |
| Seal Material | Buna-N |
| Internal Connection Type | Thread to Connect |
| Thread Sealant | No |
| Thread Size 2 | 3/4-14 |
| Connection | Thread-To-Connect |
| Media | Pneumatic |
| Fitting Angle | Straight |
| Weight | 0.7 LB |

