- Brass Material
- 1/4 Body Size
- Straight Fitting Angle
applications
- General Pneumatics, Air Tools, Construction
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Body Size | 1/4 in |
| Width | 0.960 in |
| Standard | US Industrial Interchange, ISO 6150 Series B, A-A-59439, ARO, Tru-Flate |
| End Gender 2 | Female |
| End Gender 1 | Female |
| Burst Pressure | 600 psi |
| Connection | Automatic |
| Series | Auto-Flo 23 Series |
| End Size 2 | 3/8 in |
| Material | Brass |
| Fitting Angle | Straight |
| Seal Material | Buna-N |
| Thread Size 2 | G 3/8-19 |
| Port Size | 3/8 in |
| Flow Rate | 209.22 gpm |
| Working Temperature [Min] | -40 ˚F |
| Working Pressure | 150 psi |
| End Type 2 | BSPP |
| End Type 1 | Push to Connect |
| Temperature Range [Min] | -40 °F |
| Media | Pneumatic |
| Thread Size | 3/8-19 |
| End Type | BSPP |
| Fluid Compatibility | Compressed Air |
| Working Temperature [Max] | 250 ˚F |
| Temperature Range [Max] | 250 °F |
| Connection Style | Manual Connect |
| Length | 2.020 in |
| Thread Sealant | No |
| Internal Connection Type | Ball Lock |
| Type | Female Half, Socket |
| Hex Size 1 | 0.81 in |
| Weight | 0.21 LB |

