- 1/2 Body Size
- Brass Material
applications
- General Pneumatics, Construction, Industrial Plants
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Thread Sealant | No |
| Media | Pneumatic |
| Working Temperature [Max] | 250 ˚F |
| Working Temperature [Min] | -40 ˚F |
| End Type 2 | NPTF |
| Safety Locking Machanism | Sleeve Lock |
| Hex Size 1 | 0.75 in |
| Fluid Compatibility | Compressed Air, Gases, Liquids |
| End Gender 2 | Female |
| Port Size | 3/8 |
| Series | 500 Series |
| End Type 1 | Push to Connect |
| Burst Pressure | 2000 psi |
| Body Size | 1/2 |
| Valve Type | 2-Way |
| Material | Brass |
| Seal Material | Buna-N |
| Length | 2 1/4 in |
| Thread Size | 3/8-18 |
| Type | Male Half, Plug |
| Width | 0.870 in |
| Connection | Manual |
| Thread Size 2 | 3/8-18 |
| Internal Connection Type | Ball Lock |
| Finish | Nickel |
| Fitting Angle | Straight |
| End Type | NPTF |
| Flow Rate | 538 gpm |
| End Size 2 | 3/8 in |
| Working Pressure | 500 psi |
| End Gender 1 | Male |
| Weight | 0.15 LB |

