- Brass Material
- 1 Body Size
- Straight Fitting Angle
applications
- Agriculture, Hydraulic Tool, General Industry, Construction, Fluid Transfer, Transportation, Military, Law Enforcement/Rescue, Chemical, Oil and Gas, Consumer Products, HVAC, Food and Beverage, Trucks, Aerospace, Medical
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Internal Connection Type | Ball Lock |
| Valve Type | 2-Way |
| Material | Brass |
| End Size 2 | 1 in |
| End Type 2 | NPTF |
| Connection | Manual |
| Working Temperature [Min] | -65 ˚F |
| Working Temperature [Max] | 300 ˚F |
| End Type 1 | Push to Connect |
| End Gender 2 | Female |
| Media | Hydraulic |
| Fitting Angle | Straight |
| Seal Material | EPDM |
| Thread Size 2 | 1-11 1/2 |
| Working Pressure | 1500 psi |
| Port Size | 1 in |
| Thread Sealant | No |
| Hex Size 1 | 1.75 in |
| Body Size | 1 in |
| End Gender 1 | Female |
| Operating Pressure | 1500 psi |
| Fluid Compatibility | Hydraulic Service |
| Weight | 0.0 LB |

