- 1 Body Size
- Brass Material
applications
- Fluid Transfer, Chemical, Food and Beverage, Injection Molding, Marine, Medical, Pressure Washing, Steam Cleaning
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Temperature Range [Max] | 250 °F |
| Connection Style | Manual Connect |
| Working Pressure | 1300 psi |
| Seal Material | Buna-N |
| Body Size | 1 |
| Length | 3.280 in |
| Connection Type | Barb |
| End Gender 2 | Male |
| Component | Plug, Male Half |
| Internal Connection Type | Ball Lock |
| Material | Brass |
| Flow Rate | 140 gpm |
| Valve Type | Straight Thru |
| End Gender 1 | Male |
| Burst Pressure | 5200 psi |
| Hose I.D. | 1 in |
| Temperature Range [Min] | -40 °F |
| Fitting Angle | Straight |
| Series | ST Series |
| Working Temperature [Max] | 250 ˚F |
| Fluid Compatibility | Versatile Fluid Transfer |
| Working Temperature [Min] | -40 ˚F |
| End Type 1 | Push to Connect |
| End Type 2 | Line, Hose, Tube |
| Thread Sealant | No |
| Media | Other |
| Connection | Manual |
| Weight | 0.41 LB |

