- Plastic Material
- Straight Fitting Angle
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Material | Plastic |
| End Size | 1/2 in |
| Fitting Angle | Straight |
| End Size 2 | 1/2 in |
| End Gender 1 | Female |
| Finish | Red |
| End Gender 2 | Female |
| Thread Sealant | No |
| Weight | 0.0 LB |
| EAN or UPC | 678146164469 |

