- Crimping Tool
features
- Made to last
- Wide range of styles, configurations
- Cut assembly times and boost production
| Fuse Type | 16 |
| Power Type | Manual Hand |
| Frequency | 50 Hz |
| Weight | 0.0 LB |
| Fuse Type | 16 |
| Power Type | Manual Hand |
| Frequency | 50 Hz |
| Weight | 0.0 LB |