- Straight Fitting Angle
applications
- Gas Leak Detection Appliocation
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Series | CV Series |
| Connection | Manual |
| Fitting Angle | Straight |
| Thread Sealant | No |
| Type | Socket |
| Weight | 0.0 LB |

