- Brass Material
- Straight Fitting Angle
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Material | Brass |
| O.D. | 0.74 in |
| Fitting Angle | Straight |
| Thread Sealant | No |
| I.D. | 0.45 in |
| Weight | 0.5 LB |
| Material | Brass |
| O.D. | 0.74 in |
| Fitting Angle | Straight |
| Thread Sealant | No |
| I.D. | 0.45 in |
| Weight | 0.5 LB |