- Brass Material
- Straight Fitting Angle
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| O.D. | 0.65 in |
| End Type 2 | Line, Hose, Tube |
| End Gender 1 | Female |
| Compatible Tube O.D. | 0.77 in |
| Fitting Angle | Straight |
| Thread Sealant | No |
| Finish | Nickel |
| End Gender 2 | Female |
| Material | Brass |
| I.D. | 0.43 in |
| Weight | 0.0 LB |

