- Straight Fitting Angle
applications
- General Industry, Pneumatic Tools
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Thread Size 2 | 3/8-18 |
| End Type 2 | NPT |
| Working Temperature [Min] | 23 ˚F |
| Color | Blue |
| Burst Pressure | 217.5 psi |
| End Gender 2 | Male |
| O.D. | 0.87 in |
| Thread Size | 3/8-18 |
| End Size | 3/8 in |
| I.D. | 0.3 in |
| Working Pressure | 116 psi |
| Working Temperature [Max] | 140 ˚F |
| End Gender 1 | Female |
| Tube Material | Polyurethane |
| End Type 1 | NPT |
| Fitting Angle | Straight |
| End Size 2 | 3/8 in |
| Weight | 0.0 LB |

