- 1 1/2 Body Size
- Carbon Steel Material
applications
- Oilfields, Offshore Drilling, Construction, Oil and Gas
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Thread Size | 1 1/2-11 1/2 |
| Material | Carbon Steel |
| Valve Type | 2-Way |
| End Size | 1 1/2 in |
| Burst Pressure | 15000 psi |
| End Gender 1 | Male |
| Thread Size 2 | 1 1/2-11 1/2 |
| Fitting Angle | Straight |
| Internal Connection Type | Thread to Connect |
| Media | Hydraulic |
| Working Temperature [Max] | 212 ˚F |
| Thread Sealant | No |
| End Gender 2 | Female |
| Connection | Thread-To-Connect |
| Working Temperature [Min] | -4 ˚F |
| Port Size | 1 1/2 |
| Body Size | 1 1/2 |
| Seal Material | Nitrile |
| Vacuum Rating | 28 inHg |
| Fluid Compatibility | Water, Gas, Oil |
| End Size 2 | 1 1/2 in |
| Finish | Zinc Trivalent |
| End Type 2 | NPT |
| End Type 1 | NPTF |
| Working Pressure | 5000 psi |
| Weight | 6.94 LB |
| EAN or UPC | 678146157393 |

